Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1795AXLS

  • Zoro # G3935758


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795AXLS
Zoro #
G3935758
UPC #
663370024566
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.25
Item Length (Inch)
8
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Installation Type
Deck Mount
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Drain Included
No
Sidespray
false
Tee Item#
KBTEE1791
Pulldown Spray
false
Handles Included
true
Collection
Heritage
Handle Style
Cross
Faucet Holes
3
Item Weight (lbs)
6.98
Spout Flange Item#
KBSF1795
Faucet Centers
8 to 16
Cold Handle Item#
KBH1795AXC
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH1795AXH

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.