Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1795BPLLS

  • Zoro # G3940956


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795BPLLS
Zoro #
G3940956
UPC #
663370435010
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.25
Item Length (Inch)
8
Item Height (Inch)
9.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Spout Flange Item#
KBSF1795
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
Cold Handle Item#
KSH7615BPLC
Faucet Holes
3
Faucet Centers
8 to 16
Tee Item#
KBTEE1791
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Collection
Bel-Air
Hot Handle Item#
KSH7615BPLH
Installation Type
Deck Mount
Handle Style
Lever
Item Weight (lbs)
8.66
Handles Included
true

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.