Zoro Homepage
This item is Discontinued.
Kingston Brass Widespread Kitchen Faucet, Oil Rubbed Bronze KB1795PLLS

Widespread Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB1795PLLS
  • Zoro # G3919798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795PLLS
Zoro #
G3919798
UPC #
663370024528
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.38
Item Length (Inch)
8
Item Width (Inch)
9.06

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Tee Item#
KBTEE1791
Spout Flow Rate (GPM)
1.8
Collection
Heritage
Pulldown Spray
false
Sidespray
false
Spout Flange Item#
KBSF1795
Share H&C Handle Item#
KBH1605PL
Theme
Traditional
Drain Included
No
Pullout Spray
false
Handle Style
Lever
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Item Weight (lbs)
6.98
Installation Type
Deck Mount
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.