Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1795PXLS

  • Zoro # G3923693


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795PXLS
Zoro #
G3923693
UPC #
663370024603
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.25
Item Length (Inch)
8
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Installation Type
Deck Mount
Drain Included
No
Pulldown Spray
false
Handle Style
Cross
Spout Flange Item#
KBSF1795
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Cold Handle Item#
KBH1605PXC
Hot Handle Item#
KBH1605PXH
Collection
Heritage
Tee Item#
KBTEE1791
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
6.98
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Faucet Centers
8 to 16

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.