Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1795TXBS

  • Zoro # G3923422


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795TXBS
Zoro #
G3923422
UPC #
663370181092
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
9.06
Item Height (Inch)
9.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Centers
8 to 16
Sidespray
true
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Faucet Holes
4
Drain Included
No
Cold Handle Item#
KSH7985TXC
Collection
French Country
Spout Flange Item#
KBSF1795
Hose Included
true
Hot Handle Item#
KSH7985TXH
Handles Included
true
Pulldown Spray
false
Pullout Spray
false
Tee Item#
KBTEE1791
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
9.19
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Kitchen Sprayer#
KBSPR5

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.