Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3815BLBS

  • Zoro # G3937185


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3815BLBS
Zoro #
G3937185
UPC #
663370091919
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Width (Inch)
9
Item Length (Inch)
11

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Theme
Traditional
Faucet Holes
3
Collection
Buckingham
Spray Diverter Item#
KBRP562D
Sidespray
true
Share H&C Handle Item#
KBH3405BL
Drain Included
No
Kitchen Sprayer#
CCRP1K5SPR
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP521C
Pulldown Spray
false
Faucet Centers
8
Item Weight (lbs)
7.09

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.