Zoro Homepage

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS2795ALBS

  • Zoro # G3918197


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2795ALBS
Zoro #
G3918197
UPC #
663370015656
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.25
Item Length (Inch)
11.88
Item Height (Inch)
2.5

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Handle Flange Item#
KSHF2985
Handle Style
Lever
Faucet Holes
4
Sidespray
true
Tee Item#
KBTEE1791
Spout Flow Rate (GPM)
1.8
Spout Flange Item#
KSSF2985
Item Weight (lbs)
8.82
Share H&C Handle Item#
KBH1605AL
Handles Included
true
Kitchen Sprayer#
KBSPR5
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Faucet Centers
8 to 16
Installation Type
Deck Mount
Drain Included
No
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Governor
Spray Diverter Item#
KSRP1271D
Hose Included
true
Theme
Traditional

Description

Stylized for excellence in design and performance, this faucet will take your kitchen space to the next level. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.