Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS2795KXBS

  • Zoro # G3939398


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2795KXBS
Zoro #
G3939398
UPC #
663370015410
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11.88
Item Height (Inch)
2.5
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Collection
Governor
Hose Included
true
Pullout Spray
false
Spout Flange Item#
KSSF2985
Installation Type
Deck Mount
Faucet Centers
8 to 16
Faucet Holes
4
Hot Cartridge Item#
KSRPL2000HC
Kitchen Sprayer#
KBSPR5
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Sidespray
true
Handles Included
true
Share H&C Handle Item#
KSH2795KX
Pulldown Spray
false
Drain Included
No
Handle Flange Item#
KSHF2985
Tee Item#
KBTEE1791
Item Weight (lbs)
8.82

Description

Stylized for excellence in design and performance, this faucet will take your kitchen space to the next level. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.