Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Polished Brass

  • Mfr # KB1792AXLS

  • Zoro # G3938034


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1792AXLS
Zoro #
G3938034
UPC #
663370024559
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
8.25
Item Height (Inch)
9.25

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pulldown Spray
false
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTEE1791
Handles Included
true
Cold Handle Item#
KBH1792AXC
Faucet Centers
8 to 16
Faucet Holes
3
Installation Type
Deck Mount
Collection
Heritage
Sidespray
false
Drain Included
No
Item Weight (lbs)
6.98
Spout Flange Item#
KBSF1792
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH1792AXH
Handle Style
Cross
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.