Zoro Homepage

Widespread Kitchen Faucet, Polished Brass

  • Mfr # KB1792PKLLS

  • Zoro # G3929713


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1792PKLLS
Zoro #
G3929713
UPC #
663370378164
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Height (Inch)
9.38
Item Width (Inch)
9.06

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Collection
Duchess
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Tee Item#
KBTEE1791
Drain Included
No
Share H&C Handle Item#
KBH1602PKL
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.98
Spout Flange Item#
KBSF1792
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Installation Type
Deck Mount
Faucet Centers
8 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.