Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KB1791ALLS

  • Zoro # G3924822


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1791ALLS
Zoro #
G3924822
UPC #
663370023217
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.38
Item Length (Inch)
8
Item Width (Inch)
9.06

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Item Weight (lbs)
6.98
Collection
Heritage
Spout Flange Item#
KBSF1791
Faucet Centers
8 to 16
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTEE1791
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH1601AL
Pullout Spray
false
Drain Included
No
Installation Type
Deck Mount

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.