Zoro Homepage

Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KB1791BPLBS

  • Zoro # G3920376


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1791BPLBS
Zoro #
G3920376
UPC #
663370434969
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.25
Item Length (Inch)
8
Item Width (Inch)
8.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pullout Spray
false
Faucet Holes
4
Installation Type
Deck Mount
Collection
Bel-Air
Faucet Centers
8 to 16
Item Weight (lbs)
8.07
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Drain Included
No
Spout Flow Rate (GPM)
1.8
Handles Included
true
Kitchen Sprayer#
KBSPR1
Cold Handle Item#
KSH7611BPLC
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF1791
Tee Item#
KBTEE1791
Hot Handle Item#
KSH7611BPLH
Hose Included
true
Pulldown Spray
false
Theme
Traditional
Sidespray
true

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.