Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KB7791BLBS

  • Zoro # G3939854


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7791BLBS
Zoro #
G3939854
UPC #
663370033520
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.25
Item Width (Inch)
8.25
Item Height (Inch)
2

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flange Item#
KBSF1791
Installation Type
Deck Mount
Faucet Centers
8 to 16
Handles Included
true
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Tee Item#
KBTEE1791
Sidespray
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH3961BL
Collection
English Country
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
4
Hose Included
true
Item Weight (lbs)
6.23
Kitchen Sprayer#
KBSPR1
Pullout Spray
false
Drain Included
No
Theme
Traditional

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.