Zoro Homepage

Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # KB1797TXBS

  • Zoro # G604244944


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Width
9.06
Features
Solid brass construction, 1/4 turn washerless cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 6-5/16" spout clearance, 9-1/16" spout reach, 9-3/8" spout height, Includes brass side sprayer, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1797TXBS
Zoro #
G604244944
UPC #
196507009148
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.06
Height
9.38

Details

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, 1/4 turn washerless cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 6-5/16" spout clearance, 9-1/16" spout reach, 9-3/8" spout height, Includes brass side sprayer, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Weight
8.83

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The premium finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.