Zoro Homepage

Wyndham Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB562SN

  • Zoro # G3929178


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB562SN
Zoro #
G3929178
UPC #
663370051609
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
5.75
Item Length (Inch)
10
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
Pullout Spray
false
Installation Type
Deck Mount
Handles Included
true
Faucet Holes
2,4
Pulldown Spray
false
Drain Included
No
Kitchen Sprayer#
KBS122SNSP
Sidespray
true
Share H&C Handle Item#
KBH562SN
Spray Diverter Item#
KBRP562D
Hose Included
false
Collection
Wyndham
Faucet Centers
8
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handle Style
Loop
Shared H&C Cartridge Item#
KBRP521C
Item Weight (lbs)
3.89

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.