Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wyndham Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB562SNSP

  • Zoro # G3917996


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB562SNSP
Zoro #
G3917996
UPC #
663370058899
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Height (Inch)
2.38

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
Faucet Centers
8
Handle Style
Loop
Pullout Spray
false
Kitchen Sprayer#
KBS798SP
Collection
Wyndham
Handles Included
true
Share H&C Handle Item#
KBH562SN
Drain Included
No
Faucet Holes
2,4
Shared H&C Cartridge Item#
KBRP521C
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Sidespray
true
Installation Type
Deck Mount
Hose Included
true
Spray Diverter Item#
KBRP562D
Pulldown Spray
false
Item Weight (lbs)
3.89

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.