Zoro Homepage

Wyndham Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB563SNSP

  • Zoro # G3921627


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB563SNSP
Zoro #
G3921627
UPC #
663370064128
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.75
Item Length (Inch)
10.13
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Collection
Wyndham
Handles Included
true
Handle Style
Loop
Drain Included
No
Kitchen Sprayer#
KBS573SNSP
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
false
Hose Included
true
Faucet Holes
1,3
Pulldown Spray
false
Share H&C Handle Item#
KBH562SN
Sidespray
true
Spray Diverter Item#
KBRP562D
Theme
Traditional
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
3.62
Installation Type
Deck Mount

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.