Zoro Homepage

Wyndham Centerset Kitchen Faucet, Chrome

  • Mfr # KB562

  • Zoro # G3938542


product price: $74.85
/ea

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB562
Zoro #
G3938542
UPC #
663370556203
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
2.38
Item Width (Inch)
5.75
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
Handle Style
Loop
Handles Included
true
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH561
Drain Included
No
Installation Type
Deck Mount
Theme
Traditional
Spray Diverter Item#
KBRP562D
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Faucet Holes
2,4
Collection
Wyndham
Item Weight (lbs)
3.89
Kitchen Sprayer#
KBS122SP
Pulldown Spray
false
Sidespray
true
Hose Included
true
Pullout Spray
false

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.