Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wyndham Centerset Kitchen Faucet, Chrome

  • Mfr # KB562SP

  • Zoro # G3919536


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB562SP
Zoro #
G3919536
UPC #
663370019487
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
5.75
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Installation Type
Deck Mount
Handle Style
Loop
Sidespray
true
Hose Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.8
Collection
Wyndham
Shared H&C Cartridge Item#
KBRP521C
Kitchen Sprayer#
KBS791SP
Faucet Centers
8
Share H&C Handle Item#
KBH561
Item Weight (lbs)
3.9
Pulldown Spray
false
Spray Diverter Item#
KBRP562D
Theme
Traditional
Faucet Holes
2,4
Handles Included
true
Pullout Spray
false

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.