Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wyndham Centerset Kitchen Faucet, Chrome

  • Mfr # KB563

  • Zoro # G3917147


product price: $73.45
/ea

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB563
Zoro #
G3917147
UPC #
663370556302
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Height (Inch)
2.38
Item Length (Inch)
10.13

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
Share H&C Handle Item#
KBH561
Shared H&C Cartridge Item#
KBRP521C
Spout Flow Rate (GPM)
1.8
Drain Included
No
Faucet Centers
8
Faucet Holes
1,3
Item Weight (lbs)
3.89
Collection
Wyndham
Handle Style
Loop
Sidespray
true
Hose Included
true
Pullout Spray
false
Handles Included
true
Kitchen Sprayer#
KBS563SP
Spray Diverter Item#
KBRP562D
Theme
Traditional
Pulldown Spray
false
Installation Type
Deck Mount

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.