Yosemite Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB2915YL

  • Zoro # G3932985


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2915YL
Zoro #
G3932985
UPC #
663370324482
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.06
Item Length (Inch)
4
Item Width (Inch)
3.75

Details

Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Theme
Traditional
Faucet Centers
4 to 8
Sidespray
false
Item Weight (lbs)
6.25
Collection
Yosemite
Installation Type
Widespread
Spout Flange Item#
KBSF915
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Hot Handle Item#
KBH625YLH
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Faucet Holes
3
Handle Style
Lever
Cold Handle Item#
KBH625YLC
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Yosemite Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.