Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Traveler

  • Mfr # DTKN/512GB

  • Zoro # G413750889


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Write Speed
60 MB/s
Maximum Read Speed
200 MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Length
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTKN/512GB
Zoro #
G413750889
UPC #
740617340761
Country of Origin
United States

Dimensions

Length
1.5"
Width
0.5"
Height
0.2"

Details

Storage Capacity
512 GB
Maximum Write Speed
60 MB/s
Maximum Read Speed
200 MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Features
Key Ring, Compact, Lightweight, Durable, Capless
Material
Metal
OS Supported
Windows 10, Windows 8, Mac OS X 10.10.x Yosemite, Linux 2.6.x, Windows 8.1, ChromeOS
Operating System Supported
Windows 8.1, ChromeOS, Windows 8, Windows 10, Linux 2.6.x, Mac OS X 10.10.x Yosemite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.