
Data Traverler
Mfr # DTXM/128GB
Zoro # G413751244
product price: $15.55
/eaKey Features
Storage Capacity
128 GB
Height
0.5 in
Width
0.9 in
Color
Red, Black
Features
Key Ring, Portable, Lightweight, Sliding Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTXM/128GB
Zoro #
G413751244
UPC #
740617326376
Country of Origin
United States
Dimensions
Height
0.5 in
Width
0.9 in
Length
2.7 in
Details
Storage Capacity
128 GB
Item
Flash Drive
Color
Red, Black
Features
Key Ring, Portable, Lightweight, Sliding Cap
Host Interface
USB 3.2 (Gen 1)
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.