
Data Traverler
Mfr # DTXM/256GB
Zoro # G613751242
product price: $35.29
/eaKey Features
Storage Capacity
256 GB
Host Interface
USB 3.2 (Gen 1) Type A
Color
Black, Teal
Width
0.9 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTXM/256GB
Zoro #
G613751242
UPC #
740617326383
Country of Origin
United States
Dimensions
Width
0.9 in
Height
0.5 in
Length
2.7 in
Details
Storage Capacity
256 GB
Host Interface
USB 3.2 (Gen 1) Type A
Color
Black, Teal
Green Environmental Attribute
Environmentally Friendly
Features
Sliding Cap, Key Ring, Lightweight, Portable
Item
Flash Drive
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.