
Data Traverler
Mfr # DTXM/64GB
Zoro # G313751214
product price: $11.59
/eaKey Features
Storage Capacity
64 GB
Height
0.5 in
Features
Portable, Lightweight, Sliding Cap, Key Ring
Green Environmental Attribute
Environmentally Friendly
Color
Blue, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTXM/64GB
Zoro #
G313751214
UPC #
740617326260
Country of Origin
United States
Dimensions
Height
0.5 in
Length
2.7 in
Width
0.9 in
Details
Storage Capacity
64 GB
Features
Portable, Lightweight, Sliding Cap, Key Ring
Green Environmental Attribute
Environmentally Friendly
Color
Blue, Black
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.