DTKN-128GB 128 GB USB3.2 Gen 1 Datatraveler Kyson Flash Drive

  • Mfr # DTKN/128GB

  • Zoro # G614707729


product price:  $32.35
/ea

Key Features

Width
0.5 in
Length
1.5 in
Maximum Write Speed
60-MB/s
Storage Capacity
128 GB
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTKN/128GB
Zoro #
G614707729
UPC #
740617309119
Country of Origin
China

Dimensions

Width
0.5 in
Length
1.5 in
Height
0.2 in

Details

Item
Flash Drive
Maximum Write Speed
60-MB/s
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1) Type A
Features
Lightweight, Capless, Key Ring, Durable
Maximum Read Speed
200-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.