DTKN-64GB 64GB USB 3.2 Gen 1 DataTraveler Kyson Flash Drive, Silver

  • Mfr # DTKN/64GB

  • Zoro # G414707684


product price:  $36.35
/ea

Key Features

Color
Silver
Height
0.2 in
Maximum Read Speed
200-MB/s
Features
Durable, Key Ring, Lightweight, Capless
Storage Capacity
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTKN/64GB
Zoro #
G414707684
UPC #
740617309102
Country of Origin
China

Dimensions

Height
0.2 in
Width
0.5 in
Length
1.5 in

Details

Color
Silver
Maximum Read Speed
200-MB/s
Item
Flash Drive
Features
Durable, Key Ring, Lightweight, Capless
Storage Capacity
64 GB
Host Interface
USB 3.2 (Gen 1) Type A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.