Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB0572 Single Handle 8" Centerset Kitche, Manual, 6"/8" Mount, 4 Hole

  • Mfr # FB0572

  • Zoro # G3066815


product price: $65.29
/ea

Key Features

Number of Holes
4
Mounting Hole Center to Center
6"/8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB0572
Zoro #
G3066815
UPC #
663370315633
Country of Origin
Taiwan, Province of China

Details

Number of Holes
4
Mounting Hole Center to Center
6"/8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
Handle Type
Lever Handle
Mounting Type
Centerset Mount
Item
FB0572 Single Handle 8" Centerset Kitche

Description

Item FB0572 Single Handle 8 In. Centerset Kitche

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.