This item is Discontinued.

Kingston Brass Kingston Flash Drive, Dtduo3G2/64GB DTDUO3G2/64GB

Kingston Flash Drive, Dtduo3G2/64GB (Discontinued)

  • Mfr # DTDUO3G2/64GB
  • Zoro # G1911396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDUO3G2/64GB
Zoro #
G1911396
UPC #
740617306606
Country of Origin
Unknown

Dimensions

Width
0.6"
Height
0.2"
Length
1.1"

Details

Color
Black
Maximum Read Speed
80 MB/s
Features
Portable, Lightweight
Product Type
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.