Zoro Homepage
This item is Discontinued.
Kingston Kingston SDCS2-32GBSP 32Gb Micsdhc Canvas Select Plus Memory Card; 100R - A1 SDCS2/32GBSP

Kingston SDCS2-32GBSP 32Gb Micsdhc Canvas Select Plus Memory Card; 100R - A1 (Discontinued)

  • Mfr # SDCS2/32GBSP
  • Zoro # G804043941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCS2/32GBSP
Zoro #
G804043941
UPC #
740617298857
Country of Origin
China

Description

Kingstons Canvas Select Plus microSD is compatible with Android devices and designed with A1-rated performance. It offers improved speed and capacity for loading apps faster and capturing images and videos in multiple capacities up to 512 GB. Powerful in performance, speed and durability, the Canvas Select Plus microSD is designed for reliability when shooting and developing high-resolution photos or filming and editing full HD videos. Kingston Canvas cards are tested to be durable in the harshest environments and conditions so you can take them anywhere with confidence that your photos, videos and files will be protected.

Features
  • Class 10 UHS-I speeds up to 100 MB/s
  • Optimised for use with Android devices
  • Capacities up to 512 GB
  • Powerful performance
  • X-ray proof
  • Vibration proof
  • Shock resistant
Specifications
  • Color: Black
  • Capacity: 32 GB
  • Flash card type: MicroSDHC
  • Flash memory class: Class 10
  • Read speed: 100 MB/s
  • Internal memory type: UHS-I
  • UHS Speed Class: Class 1 (U1)
  • Video Speed Class: V10
  • Compatible operating systems: Android
  • Memory voltage: 3.3 V
  • Operating temperature (T-T): -25 - 85 °C
  • Storage temperature (T-T): -40 - 85 °C
  • Dimension: 15 x 11x 1 mm
  • Memory adapter included: SD
  • Supported file systems: FAT32
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.