
MOBILELITE PLUS USB 3.1 SDHC/SDXC UHS-II CARD READER
Mfr # MLP
Zoro # G214876634
product price: $13.29
/eaKey Features
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Depth
2 in
Width
1.3 in
Mount Type
External
Memory Card Supported
SDXC, SDHC, SD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLP
Zoro #
G214876634
UPC #
740617301793
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Width
1.3 in
Height
0.4 in
Details
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Mount Type
External
Memory Card Supported
SDXC, SDHC, SD
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Reader
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.