Zoro Homepage

Q500 480 GB Rugged Solid State Drive - 2.5in Internal - SATA

  • Mfr # SQ500S37/480G

  • Zoro # G415836468


product price: $48.59
/ea

Key Features

Width
2.8 in
Height
0.3 in
Depth
3.9 in
Max. Write Transfer Rate
450 MB/s
Endurance (TBW)
160 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ500S37/480G
Zoro #
G415836468
UPC #
740617287165
Country of Origin
China

Dimensions

Width
2.8 in
Height
0.3 in
Depth
3.9 in

Details

Item
Solid State Drive
Max. Write Transfer Rate
450 MB/s
Endurance (TBW)
160 TB
Device Supported
Desktop PC
Drive Interface Standard
SATA/600
Drive Type
Internal
Max. Read Transfer Rate
500 MB/s
Drive Interface
SATA
Operating Power Consumption
642 mW
Storage Capacity
480 GB
Features
Shock Resistance
Rugged
Yes
Maximum Read Transfer Rate
500-MB/s
Interface
SATA
Maximum Write Transfer Rate
450-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.