Shop KINGSTON
Create Account
SCC6030 Freestanding Double Towel Rack; Matte Black
- Mfr # SCC6030
- Zoro # G803909002
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC6030
- Zoro #
- G803909002
- UPC #
- 663370488924
- Country of Origin
- Taiwan, Province of China
Description
This Freestanding Towel Holder is constructed from stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. in: Matte Black, Chrome, Oil Rubbed Bronze, Satin Brass, and Satin Nickel.
Features- Freestanding Double Towel Rack
- Weighted Base Prevents Accidental Tip-Overs
- Modern and Stylish Design
- Easy Assembly
- Rust Resistant
- Solid 304 Grade Stainless Steel Construction
- Finish: Matte Black
- Material: Stainless Steel
- Country of Origin: Taiwan
- Product Type: Towel Rack
- Dimension: 32.44" L x 7.88" H x 17.81" W
- Collection: Edenscape
- Theme: Modern
- Weight: 8.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.