Shop SURE-LOC HARDWARE
See all product information
Create Account
Sedona Towel Ring, Flat Black
- Mfr # SD-TR1 FBL
- Zoro # G408412877
product price:Â
$
75.99
/ea
Key Features
Material
Brass
Color
Flat Black
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-TR1 FBL
- Zoro #
- G408412877
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Color
- Flat Black
Dimensions
- Height
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.