Shop KINGSTON
See all product information
Create Account
SDCIT2 16 GB Class 10/UHS-I (U3) V30 microSDHC - 3 Year Warranty
Mfr # SDCIT2/16GBSP
Zoro # G714872730
product price:Â
$
72.95
/ea
Key Features
Storage Capacity
16 GB
Width
0.4 in
Thickness
39.4 mil
Length
0.6 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDCIT2/16GBSP
- Zoro #
- G714872730
- UPC #
- 740617321098
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.4 in
- Thickness
- 39.4 mil
- Length
- 0.6 in
Details
- Item
- microSDHC
- Storage Capacity
- 16 GB
- Environmentally Friendly
- Yes
- Video Speed Class
- V30
- Speed Class Rating
- Class 10/UHS-I (U3)
- Data Transfer Rate
- 100-MB/s
- Environmental Certification
- Hazard Assessment of Perfluorooctane Sulfonate (PFOS)