Shop KINGSTON
See all product information
Create Account
SDCIT2 32 GB Class 10/UHS-I (U3) V30 microSDHC - 5 Year Warranty
Mfr # SDCIT2/32GBSP
Zoro # G914872653
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
32 GB
Thickness
39.4 mil
Data Transfer Rate
100-MB/s
Length
0.6 in
Width
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDCIT2/32GBSP
- Zoro #
- G914872653
- UPC #
- 740617321067
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 39.4 mil
- Length
- 0.6 in
- Width
- 0.4 in
Details
- Item
- microSDHC
- Storage Capacity
- 32 GB
- Data Transfer Rate
- 100-MB/s
- Environmentally Friendly
- Yes
- Video Speed Class
- V30
- Speed Class Rating
- Class 10/UHS-I (U3)
- Environmental Certification
- Hazard Assessment of Perfluorooctane Sulfonate (PFOS)