Shop KINGSTON
See all product information
Create Account
SDCIT2 64 GB Class 10/UHS-I (U3) V30 microSDXC - 5 Year Warranty
Mfr # SDCIT2/64GBSP
Zoro # G914872660
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
64 GB
Width
0.4 in
Thickness
39.4 mil
Data Transfer Rate
100-MB/s
Video Speed Class
V30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDCIT2/64GBSP
- Zoro #
- G914872660
- UPC #
- 740617321036
- Country of Origin
- Taiwan, Province of China
- Item
- microSDXC
- Storage Capacity
- 64 GB
- Data Transfer Rate
- 100-MB/s
- Video Speed Class
- V30
- Environmentally Friendly
- Yes
- Speed Class Rating
- Class 10/UHS-I (U3)
- Environmental Certification
- Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.