SSD
Mfr # SA400S37/960G
Zoro # G322701934
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Transfer Rate
500-MB/s
Maximum Write Transfer Rate
450-MB/s
Height
0.3 in
Width
2.8 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA400S37/960G
Zoro #
G322701934
UPC #
740617277357
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.3 in
Width
2.8 in
Depth
3.9 in
Details
Maximum Read Transfer Rate
500-MB/s
Item
Solid State Drive
Maximum Write Transfer Rate
450-MB/s
Interface
SATA
Drive Type
Internal
Operating Power Consumption
1.54 W
Storage Capacity
960 GB
Device Supported
Notebook
Drive Interface Standard
SATA/600
Description
960GB A400 SATA3 2.5 SSD (7mm height)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.