Zoro Homepage

SSD

  • Mfr # SEDC2000BYM8/240G

  • Zoro # G316266470


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Endurance (TBW)
175 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC2000BYM8/240G
Zoro #
G316266470
UPC #
740617350364
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Depth
3.1 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Endurance (TBW)
175 TB
Endurance (DWPD)
0.4
Drive Type
Internal
Maximum Sequential Write
400-MB/s
Maximum Sequential Read
4.39-GB/s
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Random 4KB Read
260000IOPS
Random 4KB Write
18000IOPS
Storage Capacity
240 GB
Interface
PCI Express NVMe
Item
Solid State Boot Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.