Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSDNOW 480 GB INTERNAL SSD

  • Mfr # SUV400S37/480G

  • Zoro # G716006973


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Product Line
SSDNow UV400
Maximum Write Transfer Rate
500-MB/s
Height
0.3 in
Depth
3.9 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUV400S37/480G
Zoro #
G716006973
UPC #
-
Country of Origin
China

Dimensions

Height
0.3 in
Depth
3.9 in
Width
2.8 in

Details

Product Line
SSDNow UV400
Maximum Write Transfer Rate
500-MB/s
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.