
System Memory
Mfr # KF588CU42RW-24
Zoro # G516266461
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Product Line
FURY Renegade
Number of Pins
288-pin
Thickness
301.6 mil
Signal Processing
Unbuffered
CAS Latency
CL42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KF588CU42RW-24
Zoro #
G516266461
UPC #
740617350425
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
301.6 mil
Width
1.5 in
Memory Size
24 GB
Length
5.3 in
Details
Product Line
FURY Renegade
Number of Pins
288-pin
Signal Processing
Unbuffered
CAS Latency
CL42
Memory Standard
DDR5-8800/PC-70400
Memory Technology
DDR5 SDRAM
Error Checking
On-die ECC
Memory Speed
8800 MHz
Product Type
RAM Module
Form Factor
CUDIMM
Memory Rank
Single-rank
Memory Voltage
1.40 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.