Zoro Homepage
This item is Discontinued.
Kingston 16G 2666Mhz Cl19 Sodimm KSM26SED8/16HD

16G 2666Mhz Cl19 Sodimm (Discontinued)

  • Mfr # KSM26SED8/16HD
  • Zoro # G9038299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSM26SED8/16HD
Zoro #
G9038299
UPC #
740617312126
Country of Origin
Unknown

Dimensions

Length
2.7"
Width
1.2"
Thickness
145.7 mil
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
260-pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.