Zoro Homepage

USB

  • Mfr # DTDEG2/128GB

  • Zoro # G622701832


product price: $16.35
/ea

Key Features

Height
0.4 in
Operating System Supported
macOS 13.7.6, Windows 11, Linux 4.4+, ChromeOS
Features
Sliding Cap
Length
2.5 in
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDEG2/128GB
Zoro #
G622701832
UPC #
740617351774
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Length
2.5 in
Width
0.8 in

Details

Operating System Supported
macOS 13.7.6, Windows 11, Linux 4.4+, ChromeOS
Item
Flash Drive
Features
Sliding Cap
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Storage Capacity
128 GB

Description

128GB USB-A + USB-C 3.2 Gen 1 DataTraveler DuoG2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.