Zoro Homepage

USB

  • Mfr # DTDEG2/256GB

  • Zoro # G922701808


product price: $30.89
/ea

Key Features

Height
0.4 in
Length
2.5 in
Features
Sliding Cap
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDEG2/256GB
Zoro #
G922701808
UPC #
740617351804
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Length
2.5 in
Width
0.8 in

Details

Features
Sliding Cap
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Storage Capacity
256 GB
Item
Flash Drive
Operating System Supported
Windows 11, ChromeOS, Linux 4.4+, macOS 13.7.6

Description

256GB USB-A + USB-C 3.2 Gen 1 DataTraveler DuoG2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.