Zoro Homepage

USB

  • Mfr # DTXS128GB

  • Zoro # G716150584


product price: $16.49
/ea

Key Features

Host Interface
USB 3.2 (Gen 1)
Height
0.5 in
Features
Portable, Rotating Cap, Swivel
Storage Capacity
128 GB
Operating System Supported
Linux 4.4+, Windows 10, Windows 11, Mac OS X 10.15.x Catalina, ChromeOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTXS128GB
Zoro #
G716150584
UPC #
740617348699
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
0.7 in
Length
2.2 in

Details

Host Interface
USB 3.2 (Gen 1)
Features
Portable, Rotating Cap, Swivel
Storage Capacity
128 GB
Operating System Supported
Linux 4.4+, Windows 10, Windows 11, Mac OS X 10.15.x Catalina, ChromeOS
Color
Black, Turquoise
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.