Zoro Homepage

USB

  • Mfr # DTXS512GB

  • Zoro # G616150585


product price: $66.65
/ea

Key Features

Features
Portable, Swivel, Rotating Cap
Host Interface
USB 3.2 (Gen 1)
Height
0.5 in
Operating System Supported
Linux 4.4+, Windows 10, ChromeOS, Mac OS X 10.15.x Catalina, Windows 11
Storage Capacity
512 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTXS512GB
Zoro #
G616150585
UPC #
740617348774
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Length
2.2 in
Width
0.7 in

Details

Features
Portable, Swivel, Rotating Cap
Host Interface
USB 3.2 (Gen 1)
Operating System Supported
Linux 4.4+, Windows 10, ChromeOS, Mac OS X 10.15.x Catalina, Windows 11
Item
Flash Drive
Storage Capacity
512 GB
Color
Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.