
USB3.2 GEN1 WORKFLOW DUAL-SLOT MICROSDHC
Mfr # WFS-SDC
Zoro # G314876855
product price: $33.95
/eaKey Features
Host Interface
USB 3.2 (Gen 1) Type C
Depth
0.7 in
Width
2.5 in
Height
2 in
Memory Card Supported
microSDHC, microSDXC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFS-SDC
Zoro #
G314876855
UPC #
740617307757
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.7 in
Width
2.5 in
Height
2 in
Details
Item
Flash Reader
Host Interface
USB 3.2 (Gen 1) Type C
Memory Card Supported
microSDHC, microSDXC
Mount Type
External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.