Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB3.2 GEN1 WORKFLOW DUAL-SLOT SDHC

  • Mfr # WFS-SD

  • Zoro # G414876984


product price: $34.29
/ea

Key Features

Depth
0.7 in
Height
2 in
Host Interface
USB 3.2 (Gen 1) Type C
Memory Card Supported
SDXC, SDHC
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFS-SD
Zoro #
G414876984
UPC #
740617307740
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.7 in
Height
2 in
Width
2.5 in

Details

Item
Flash Reader
Host Interface
USB 3.2 (Gen 1) Type C
Memory Card Supported
SDXC, SDHC
Mount Type
External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.