Shop KINGSWAY GROUP
See all product information
Create Account
BathroomHook, Anodized, SS, 3inW
- Mfr # KG180
- Zoro # G1938608
product price:Â
$
63.39
/ea
Key Features
Finish
Brushed Stainless Steel
Number of Hooks
1
Collection
Kingsway
Material
Stainless Steel
Overall Height
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KG180
- Zoro #
- G1938608
- UPC #
- -
- Country of Origin
- China
- Item
- Bathroom Hook
- Finish
- Brushed Stainless Steel
- Number of Hooks
- 1
- Collection
- Kingsway
- Material
- Stainless Steel
- Mounting
- Wall
- Mounting Type
- Wall Mounted
- Weight Capacity
- 15 lb.
- Features
- Flexible Rubber Hooks
- Standards
- ADA
- Ligature Resistant
- Yes
- Includes
- Mounting Hardware
- Product Type
- Bathroom Hook
- Resistance Properties
- Ligature-Resistant
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 3"
- Overall Depth
- 1-1/4"
- Base Dia.
- 2-9/16"
- Base Diameter
- 2 5/8 in
- Height
- 3 in
- Width
- 3 in
- Depth
- 1 1/8 in
- Fits Chest Size
- Ligature-Resistant
Description
Bathroom Hook, Base Diameter 2 5/8 in, Finish Brushed, Material Stainless Steel, Mounting Location Wall, Number of Hooks 1, Overall Depth 1 1/4 in, Overall Height 3 in, Features Flexible Rubber Hooks, Includes Mounting Hardware, Product Type Bathroom Hook, Standards ADA, Weight Capacity 15 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.