Left Hand Wall Mount Grab Bar, 36" L, Aluminum, Powder Coated
Mfr # KG274LH
Zoro # G0769818
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Length
36"
Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG274LH
Zoro #
G0769818
UPC #
-
Country of Origin
United States
Dimensions
Length
36"
Width
4-1/16"
Height
4-7/8"
Depth
4-1/16"
Dia.
1-3/4"
Bar Length
36"
Bar Diameter
1 3/4 in
Details
Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
Dia
1-3/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting Hardware
Ligature Resistant
Yes
Frame
Aluminum
Mounting Screws
Stainless Steel
Bar Material
Aluminum
Description
Wall Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 36 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Mount Orientation Left-Hand, Includes Mounting Hardware Yes, Color White, Features Easy to Clean, Natural Grip, Tamper-Resistant Fixings, Includes Screws, Resistance Properties Ligature-Resistant, Standards ADAAG, CFR 28 Part 36, ICC/ANSI A117.1-2003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.